Shop All Electromagnetic Lock Activation Devices
This Product is Discontinued
Trilogy
Electromagnetic Lock, Remote Release (Discontinued)
Mfr # RR-PM1200PAK
Zoro # G0981197
Free Shipping & Returns
This Product is Discontinued
Key Features
- Type Remote Release
- Strike Plate Length (In.) 10 1/2 in
- Lock Body Width (In.) 10 1/2 in
- Strike Plate Width (In.) 2 7/8 in
- For Use With Mfr. No. AL-Remote
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # RR-PM1200PAK
- Zoro # G0981197
- Country of Origin Dominican Republic
- Category Electromagnetic Lock Activation Devices
Dimensions
Strike Plate Length (In.) | 10 1/2 in |
Lock Body Width (In.) | 10 1/2 in |
Strike Plate Width (In.) | 2 7/8 in |
Strike Plate Depth (In.) | 1/4 in |
Armature Depth (In.) | 1 1/2 in |
Armature Width (In.) | 2 7/8 in |
Lock Body Length (In.) | 10 1/2 in |
Lock Body Depth (In.) | 1 1/2 in |
Armature Length (In.) | 10 1/2 in |
Details
Type | Remote Release |
Item | Electromagnetic Lock |
For Use With | Mfr. No. AL-Remote |
Input Voltage | 12 AC |
Finish | Brushed Chrome |
Includes | Remote Key Fob Control |
Standards | UL and ULC Compliant |
Release Delay | instantaneous |
Ligature Resistant | No |
Holding Force (Lb.) | 1,200 |
Description
Electromagnetic Lock, Remote Release, Amp Draw @ 12V -, Amp Draw @ 24V -, Input Voltage 12V AC, Holding Force (Lb.) 1,200 lb, Armature Length (In.) 10 1/2 in, Armature Width (In.) 2 7/8 in, Armature Depth (In.) 1 1/2 in, Lock Body Length (In.) 10 1/2 in, Lock Body Width (In.) 10 1/2 in, Lock Body Depth (In.) 1 1/2 in, Strike Plate Length (In.) 10 1/2 in, Strike Plate Width (In.) 2 7/8 in, Strike Plate Depth (In.) 1/4 in, Instantaneous Release Delay, Brushed Chrome Finish
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.