Shop All Keyless Access Control Locks
Trilogy
Door Lock Battery Pack, 6V
Mfr # S6196
Zoro # G6119337
product price: $51.65
/ea
$51.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Alarm Lock/Trilogy
- Capacity - Batteries 5,000 mAh
- Series PDL6500
- Voltage - Batteries 6V DC
- Height 2.5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # S6196
- Zoro # G6119337
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Height | 2.5 in |
Width | 4.125 in |
Depth | 1.625 in |
Length | 4.00" |
Details
Item | Door Lock Battery Pack |
Fits Brand | Alarm Lock/Trilogy |
Capacity - Batteries | 5,000 mAh |
Series | PDL6500 |
Voltage - Batteries | 6V DC |
Number of Cells - Battery | 4 |
Max. Operating Temp. | 150 Degrees F |
Operating Temp. | 30-150F |
Shelf Life | 5 yr |
Battery Chemistry | Alkaline |
Voltage | 6 |
Battery Capacity | 5000mAh |
Min. Operating Temp. | 30 Degrees F |
Fits Model | DL6100, DL6500, ETDLN, ETPDN, PDL6100, PDL6500 |
Terminal Type - Batteries | Wire Leads |
Description
Door Lock Battery Pack, Fits Brand Alarm Lock/Trilogy, Voltage - Batteries 6V DC, Capacity - Batteries 5,000 mAh, Fits Model DL6100, DL6500, ETDLN, ETPDN, PDL6100, PDL6500, Battery Chemistry Alkaline, Height 2.5 in, Width 4.125 in, Depth 1.625 in, Number of Cells - Battery 4, Max. Operating Temp. 150 Degrees F, Min. Operating Temp. 30 Degrees F, Terminal Type - Batteries Wire Leads
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Hard Buna-N O-Ring, Dash 219, PK100 (ZUSAH90219)
- DELTANA Surface Bolt, Heavy Duty Satin Chrome 6" (6SB26D)
- GLOBAL DOOR CONTROLS Commercial Full Cover Door Closer in Duranodic with Adjustable Spring Tension - Sizes 2-6 (TC612-DU)
- ZORO SELECT Gasket, 250 psi, 1-1/2 In (GASK-QCWN150-G)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (PDL4100 US26D)
- TRILOGY Access Control Keypad, 2000 User Code (PDK3000 MS)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL1200ET/26D)
- TRILOGY Electronic Keyless Lock, Left Hand (DL2700DBL US26D)
- TRILOGY Door Lock Battery Pack, 7V (S6061)
- TRILOGY Electronic Keyless Lock, Nonhanded (ETDL27S1G/26DY71)
- DEGUARD :Electronic Keypad Keyed Deadbolt - SN-SC1 (KKEDH-SN-SC1)
- Trilogy Keyless Access Control Locks