Shop All Cam Locks
Trilogy
Cam Assembly
Mfr # S6188
Zoro # G2042157
$29.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Alarm Lock Narrow Stile Locks
- Cam Lock Type Keyed
- Includes Hand Torsion Springs
- Type Left and Right
- Fits Brand Alarm Lock
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Details
Item | Cam |
For Use With | Alarm Lock Narrow Stile Locks |
Cam Lock Type | Keyed |
Includes | Hand Torsion Springs |
Type | Left and Right |
Fits Brand | Alarm Lock |
For Use With Mfr. Model Number | DL1200, DL1300, PDL1300 |
Mounting Hardware Required | No |
Description
Cam, Mounting Hardware Required No, Keyed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LCN Manual Hydraulic 4020 Series Surface Mounted Closers Surface Mounted Closer Heavy Duty Aluminum (4021-H RH AL)
- ROCKWOOD Door Latch Guard, Stainless Steel, 11"L x 3-3/32"W (320.32D)
- ZORO SELECT Flange Gasket, Full Face, 1 In, Viton (4CYV4)
- HAGER Full Mortise Butt Hinge, 4" x 4-1/2", US32D, Heavy, WMS (BB1199 4-1/2X4 US32D)
- COMPX CHICAGO File Cabinet Locks, Keyed Alike, 1X03 Key (C5001LP-1X03)
- ZORO SELECT Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 9/32 in (1XTE7)
- ZORO SELECT Pin Tumbler Keyed Cam Lock, Keyed Alike, T0001 Key, For Material Thickness 13/64 in (1XRZ4)
- COMPX NATIONAL Disc Tumbler Keyed Cam Lock, Keyed Alike, C420A Key, For Material Thickness 1 7/16 in (C8060-C420A-14A)
- CCL Cam, Offset For Material Thickness 1 1/8 in (F100-25)
- COMPX NATIONAL Removable Core Plug Cabinet and Drawer Dead Bolt Locks, 915 Key, For Material Thickness 7/8 in (C8173-915-4)
- CCL Disc Tumbler Keyed Cam Lock, Keyed Alike, C415A Key, For Material Thickness 1 1/8 in (65003)
- Trilogy Cam Locks