Shop All Keyless Access Control Locks
Trilogy
Access Control Keypad, Satin Chrome
Mfr # DL2700IC-Y US26D
Zoro # G0591521
product price: $813.99
/ea
Free Shipping & Returns
$813.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight Lever
- Max. User Codes 100
- Door Thickness 1-5/8 in to 1-7/8 in
- Function Programable Function Control
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL2700IC-Y US26D
- Zoro # G0591521
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Latch Length | 1/2 in |
Outside Width | 3 1/4 in |
Inside Width | 3 1/4 in |
Outside Height | 8 1/4 in |
Latch Front Size | 1 in x 2-1/4 in |
Inside Height | 8 1/4 in |
Description
Access Control Keypad, Function Programable Function Control, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Handle Type Straight Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Less Cylinder, Hand Nonhanded, Network Interface None, Outside Height 8 1/4 in, Outside Width 3 1/4 in, Keypad Material Zinc, Power Source Battery, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LTL HOME PRODUCTS 48x80 WHT Folding Door (OK4880H)
- LUCKY LINE LuckyLine: 3-WAY PULL-A-PART ASST 1/CD (LKL-71701)
- KIPP Spring Plunger, Push Fit, Plastic D=6 L=7, Ball: Stainless Steel (K0334.06)
- OLYMPUS Olympus: PADLOCKABLE CAM LATCH, US26D (OLY-DCP-US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (PDL5300 US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL1300 US26D)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (ETDLS1G/26DV99)
- TRILOGY Door Lock Battery Pack, 7V (S6061)
- TRILOGY Wireless Lock, Zinc Alloy, Remote (DL2700LDIC US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL1200/26D1)
- KABA Kaba: Eplex P2031-B-LL-626-41 PowerStar Electronic Lock Satin Chrome (KABA-P2031BLL62641)
- Trilogy Door Locks and Deadbolts