Shop All Keyless Access Control Locks
Trilogy
Access Control Keypad, Satin Chrome
Mfr # DL2700IC-R US26D
Zoro # G0591558
product price: $677.99
/ea
Free Shipping & Returns
$677.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Type Straight Lever
- Max. User Codes 100
- Door Thickness 1-5/8 in to 1-7/8 in
- Function Programable Function Control
- Access Method Keypad
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DL2700IC-R US26D
- Zoro # G0591558
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Outside Height | 8 1/4 in |
Outside Width | 3 1/4 in |
Latch Length | 1/2 in |
Latch Front Size | 1 in x 2-1/4 in |
Inside Width | 3 1/4 in |
Inside Height | 8 1/4 in |
Description
Access Control Keypad, Function Programable Function Control, Access Method Keypad, Mounting Style Cylindrical, Lock Material Zinc Alloy, Finish Satin Chrome, Handle Type Straight Lever, Door Thickness 1-5/8 in to 1-7/8 in, Key Override Options Less Cylinder, Hand Nonhanded, Network Interface None, Outside Height 8 1/4 in, Outside Width 3 1/4 in, Keypad Material Zinc, Battery Life 100,000 Cycles, Operating Temp. Range -31 Degrees to 151 Degrees F, Max. User Codes 100, Fire Rating 3 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Full Face PTFE Flange Gasket for 1" Pipe, 1/16" Thick, #150 (BULK-FG-1145)
- KABA ILCO Tubular Key Tracer, Steel (D741438ZB)
- TRIMLITE Molded Door 24" x 80", Primed White (2068MHCSANBF)
- ZORO SELECT Magnetic Mount Hook, 10 lb., 4-3/16in.L (35HV68)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (PDL5300 US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WP US26D)
- TRILOGY Electronic Keyless Lock, Right Hand (DL2700DBR US26D)
- TRILOGY Electronic Keyless Lock, Left Hand (DL2700CRL US26D)
- TRILOGY Door Lock Battery Pack, 7V (S6061)
- TRILOGY Electronic Keyless Lock, Nonhanded (DL2700LD US26D)
- ALARM LOCK AlarmLock: Wireless Trilogy Networx Starter KIT (ALL-NETWORX-STARTER-KIT)
- Trilogy Keyless Access Control Locks