Shop All Keyless Access Control Locks
Trilogy
Access Control Keypad, 2000 User Code
Mfr # PDK3000 MS
Zoro # G3129086
product price: $810.99
/ea
Free Shipping & Returns
$810.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series PDK3000
- Max. User Codes 2,000
- Access Type Keypad and Proximity Card Reader
- Case Material Zinc Alloy
- For Use With AL-PRE, ALHID1326, Mfr. No. ALPCI2-U
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # PDK3000 MS
- Zoro # G3129086
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Height | 4 3/4 in |
Width | 3 1/4 in |
Depth | 1 7/8 in |
Details
Item | Access Control Keypad |
Series | PDK3000 |
Max. User Codes | 2,000 |
Access Type | Keypad and Proximity Card Reader |
Case Material | Zinc Alloy |
For Use With | AL-PRE, ALHID1326, Mfr. No. ALPCI2-U |
Number of Keys | 0 |
Finish | Silver Powder Coated |
Power Required | 12/24V AC/DC |
Operating Temp. Range | -31 Degrees to 151 Degrees F |
Event Audit Trail | 40,000 |
Max. Proximity Range | 1 in |
Standards | UL listed |
Features | 2 High-Current Rated 8A Relays for Entry, Alarm Zone Shunting or Lock Release by Real-Time Schedule, Keypad or PC Programmable, Remote Release Feature; Request-to-Exit Input |
Weather Resistant | Yes |
Timed Entry Allowance | 5 to 15 sec |
Description
Access Control Keypad, Access Type Keypad and Proximity Card Reader, Case Material Zinc Alloy, Finish Silver Powder Coated, Series PDK3000, Height 4 3/4 in, Width 3 1/4 in, Depth 1 7/8 in, Number of Keys 0, Timed Entry Allowance 5 to 15 sec, Power Required 12/24V AC/DC, Operating Temp. Range -31 Degrees to 151 Degrees F, Event Audit Trail 40,000, Max. User Codes 2,000, Max. Proximity Range 1 in, Standards UL Listed, Weather Resistant Yes, For Use With AL-PRE, ALHID1326, Mfr. No. ALPCI2-U
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HILLMAN KeyKrafter Universal House/Office Key Blank 2003 M60 Single For Master Locks, 4PK (532003)
- ZORO SELECT Compress Spring, 1 1/2x0.055 In, PK5 (1NCR4)
- SARGENT 6275HF 6 Pin Key Blank with HF Keyway (6275HF)
- HY-KO Key Ring Split Bulk 1In (KB105)
- TRILOGY Door Lock Battery Pack, 6V (S6196)
- TRILOGY Electronic Lock, Brushed Chrome, 12 Button (DL5300 US26D)
- TRILOGY Door Lock Battery Pack, 7V (S6061)
- TRILOGY Electronic Keyless Lock, Left Hand (DL2700CRL US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (ETDLS1G/26DY71)
- TRILOGY Door Lock Battery Pack, 7V (S6174)
- LINEAR Indoor Keypad, 4-1/2" H (232I US32D)
- Trilogy Door Locks and Deadbolts