Shop All Keyless Access Control Locks
Trilogy
Access Control Keypad, 2000 User Code
Mfr # DK3000 MS
Zoro # G0474424
product price: $495.99
/ea
Free Shipping & Returns
$495.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series DK3000
- Max. User Codes 2,000
- Access Type Keypad
- Case Material Zinc Alloy
- For Use With AL-DTMIII, Mfr. No. ALPCI2-U-AL-IR1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilogy
- MFR # DK3000 MS
- Zoro # G0474424
- Country of Origin Dominican Republic
- Category Keyless Access Control Locks
Dimensions
Height | 4 3/4 in |
Width | 3 1/4 in |
Depth | 1 7/8 in |
Details
Item | Access Control Keypad |
Series | DK3000 |
Max. User Codes | 2,000 |
Access Type | Keypad |
Case Material | Zinc Alloy |
For Use With | AL-DTMIII, Mfr. No. ALPCI2-U-AL-IR1 |
Number of Keys | 0 |
Finish | Silver Powder Coated |
Power Required | 12/24V AC/DC |
Operating Temp. Range | -31 Degrees to 151 Degrees F |
Event Audit Trail | 40,000 |
Standards | UL listed |
Features | 2 High-Current Rated 8A Relays for Entry, Alarm Zone Shunting or Lock Release by Real-Time Schedule, Keypad or PC Programmable, Remote Release Feature; Request-to-Exit Input |
Weather Resistant | Yes |
Timed Entry Allowance | 5 to 15 sec |
Description
Access Control Keypad, Access Type Keypad, Case Material Zinc Alloy, Finish Silver Powder Coated, Series DK3000, Height 4 3/4 in, Width 3 1/4 in, Depth 1 7/8 in, Number of Keys 0, Timed Entry Allowance 5 to 15 sec, Power Required 12/24V AC/DC, Operating Temp. Range -31 Degrees to 151 Degrees F, Event Audit Trail 40,000, Max. User Codes 2,000, Standards UL Listed, Weather Resistant Yes, For Use With AL-DTMIII, Mfr. No. ALPCI2-U-AL-IR1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO 1" Flange EPDM Gasket (AF100G)
- DELTANA Edge Pull Heavy Duty, 6-1/4" Satin Chrome (EP6125U26D)
- BALDWIN ESTATE Unlacquered Brass Cylinders Unlacquered Brass (8300.031)
- COMPONENT HARDWARE Chrome Plated Right Hand Horizontal Cartridge Bracket (R56-5010)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (PDL4500DBL US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700WP US26D)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL1200/26D1)
- TRILOGY Door Lock Battery Pack, 6V (S6196)
- TRILOGY Electronic Lock, Satin Chrome, 12 Button (DL2700IC US26D)
- TRILOGY Electronic Keyless Lock, Nonhanded (DL2700LD US26D)
- TRINE TRINE: 017TDC-4 Wireless Controller Rolling Code (TRN-017TDC-4)
- Trilogy Door Locks and Deadbolts