Shop All Punch & Chisel Sets
Trilink Saw Chain
Trilink Saw Chain 532FGTL2 0.156 in File & Filing Guide
Mfr # 532FGTL2
Zoro # G804041039
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilink Saw Chain
- MFR # 532FGTL2
- Zoro # G804041039
- UPC # 818748012250
- Country of Origin China
- Category Punch & Chisel Sets
Description
0.156 in File & Filing Guide
5/32" Precision spiral cut design provides clean, fast sharpening without scoring the cutter surfaces. Chromed file guide enables the user to sharpen the chain at the correct angle for optimum cutting performance. Thumbscrew enables the user to securely mount the file to the guide without movement during use.
Features- 0.156 in File & Filing Guide
- Dimension: 1.25 x 3.5 x 12 in.
- Cube: 52.5
- Chainsaw Part/Accessory Type: File/Guide
- Product Depth (in.): 0.35
- Product Height (in.): 11.94
- Product Width (in.): 3.5
- Size: 5/32 in.
- Weight: 0.44 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Torque Wrench Head, Open End, 19mm (19ZC75)
- POWERBUILT 1/4" Drive 7" Long Reach With Flex Rat Hdl (649950)
- DIAMABRUSH Dust Shroud 7 in., 1 pcs. (FH-70HTSHROUD)
- HHIP 5 Piece 1/4-1" 90 Degree High Speed Steel Countersink Set (2000-0032)
- CROWN TOOLS 4 Piece Boxed Chisel Set (21000)
- MAYHEW Brass Pilot Punch Set, 9pcs (61367)
- PROTO Punch and Chisel Set, 12 Pieces (J2S2)
- STM 7pc Heavy Duty Pin Punch Set (606645)
- DASCO Punch 3Pc Marking/Startr (33)
- MAYHEW 5 Pc. Extra Long Pin Punch Kit (62065)
- MAYHEW CENTER PUNCH SET 7PC (MAY60007)
- Trilink Saw Chain Punch & Chisel Sets