Shop All Chainsaw Chains
Trilink
Saw Chain, 8 In., .043 In., 3/8 In. LP
Mfr # CL14334TL
Zoro # G0349282
product price: $10.65
/ea
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 8 in
- File Size 5/32 in
- Gauge 0.04 in
- Pitch 3/8 in
- Number of Links 34
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilink
- MFR # CL14334TL
- Zoro # G0349282
- UPC # 818748010881
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 8 in |
File Size | 5/32 in |
Compatible Bar Length | 8 in |
Bar Length Included | 8 in |
Details
Item | Chainsaw Chain |
Gauge | 0.04 in |
Pitch | 3/8 in |
Number of Links | 34 |
Includes | Chain Loop |
Features | Centri-Lube, Semi-Chisel Safety Saw Chain |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Poulan, Remington, Ryobi, Troy-Bilt |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 8 in, Pitch 3/8 in, Gauge 0.04 in, Number of Links 34, File Size 5/32 in, Bar Length Included 8 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Poulan, Remington, Ryobi, Troy-Bilt, Includes Chain Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DB ELECTRICAL Fuel Lift Pump for Ford Holland Tractor - D8NN9350AB (1103-3000)
- ZORO SELECT Picnic Table, 81" Dia., Green (4HUV4)
- LANDSCAPERS SELECT Dolly Plant Plastic White 15In (GF-3635)
- KOHLER Air Cleaner Cover (32 096 33-S)
- TRILINK Replacement Saw Chain, 16inL, 56 Links, PK2 (CL15056X2TL2)
- TRILINK Replacement Bar and Chain, 18inL, 66 Links (BL8501866NS-4176TL2)
- TRILINK Saw Chain, 16 In., .050 In., 3/8 In. LP (CL15056TL)
- TRILINK Saw Chain, 20 In., .050 In., 3/8 In. STND (CL35070TL)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Dolmar 109, 110, 111, 112, 113, 114, 116 (85872XNSTP)
- TRILINK Replacement Saw Chain, 20in. L, 70 Links (CL85070NSTL2)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 25' Reel (75EXJ025U)
- Trilink Chainsaw Chains