Shop All Chainsaw Chains
Trilink
Saw Chain, 20 In., .050 In., 3/8 In. STND
Mfr # CL35070TL
Zoro # G2034891
product price: $19.55
/ea
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 20 in
- File Size 7/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilink
- MFR # CL35070TL
- Zoro # G2034891
- UPC # 818748011093
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 20 in |
File Size | 7/32 in |
Compatible Bar Length | 20 in |
Bar Length Included | 20 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 70 |
Includes | Chain Loop |
Features | Centri-Lube, Semi-Chisel Safety Saw Chain |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Craftsman, Dayton, ECHO, Homelite, John Deere |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 70, File Size 7/32 in, Bar Length Included 20 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Craftsman, Dayton, ECHO, Homelite, John Deere, Includes Chain Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STRUCTRON #2 Forward Turn Step Round Point Shovel, Steel Blade, 48 in L Natural Hardwood Handle (49170)
- OREGON Magnum Gatorline Round Trimmer Line, .080" by 1248', 3Lb Spool (22-180)
- DURAMAX 8x6 StoreAll Vinyl Shed w/foundation (30115)
- ROBERT ALLEN 24 Galv Tub Planter (MPT01646)
- TRILINK Replacement Saw Chain, 16inL, 56 Links, PK2 (CL15056X2TL2)
- TRILINK Saw Chain, 12 In., .050 In., 3/8 In. LP (CL15045TL)
- TRILINK Replacement Bar and Chain, 20inL, 70 Links (BL8502070NS-4176TL2)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Craftsman/Sears 38188, 35607, 35119 (25072NKTP)
- TRILINK Bar and Chain, 16 In., .050 In., 3/8 In. LP (BM1501656-1041TL2)
- TRILINK Bar and Chain, 20 In., .050 In., 3/8 In. (BL3502070-4196TL2)
- ECHO Replacement Bar, 14 in.L, 52 Links (14A0CD3752C)
- Trilink Chainsaw Chains