Shop All Chainsaw Chains
Trilink
Saw Chain, 18 In., .050 In., 3/8 In. LP
Mfr # CL15062TL
Zoro # G3505677
product price: $16.99
/ea
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilink
- MFR # CL15062TL
- Zoro # G3505677
- UPC # 818748011048
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 18 in |
File Size | 5/32 in |
Compatible Bar Length | 18 in |
Bar Length Included | 18 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 62 |
Includes | Chain Loop |
Features | Centri-Lube, Semi-Chisel Safety Saw Chain |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Craftsman, Cub Cadet, Dayton, Dolmar |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 62, File Size 5/32 in, Bar Length Included 18 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Craftsman, Cub Cadet, Dayton, Dolmar, Includes Chain Loop
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON CARBURETOR (808626)
- THE OUTDOOR PLUS 48 Rectangular Regal Fire Pit - GFRC Concrete - White - Match Lit with Flame Sense - Natural Gas (OPT-RGL48FSML-LIM-NG)
- JED Pool Tools Pro Pool Leaf Rake 15 in W X 175 in L (40-389)
- MARSHALL EXCELSIOR MER425-36 Flexible Pigtail Hose w Female Type 1 Acme Nut x 1/4" Male Inv. Flare-36" Bulk Packaged (MER425-36)
- TRILINK Bar and Chain, 18 In., .050 In., 3/8 In. LP (BM1501862-1041TL2)
- TRILINK Replacement Saw Chain, 20in. L, 70 Links (CL85070NSTL2)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Dolmar 109, 110, 111, 112, 113, 114, 116 (85872XNSTP)
- TRILINK Saw Chain, 8 In., .043 In., 3/8 In. LP (CL14334TL)
- TRILINK Saw Chain, 14 In., .050 In., 3/8 In. LP (CL15052TL)
- TRILINK Saw Chain, 12 In., .050 In., 3/8 In. LP (CL15045TL)
- TEMPEST Chainsaw Depth Gauge (TV410-003)
- Trilink Chainsaws & Accessories