Shop All Chainsaw Chains
Trilink
Saw Chain, 16 In., .050 In., 3/8 In. LP
Mfr # CL15056TL
Zoro # G0738875
$16.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trilink
- MFR # CL15056TL
- Zoro # G0738875
- UPC # 818748011000
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
File Size | 5/32 in |
Bar Length Included | 16 in |
Compatible Bar Length | 16 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 56 |
Includes | Chain Loop |
Features | Centri-Lube, Semi-Chisel Safety Saw Chain |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Black & Decker, Craftsman, Cub Cadet, Dayton, Dolmar |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 56, File Size 5/32 in, Bar Length Included 16 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Black & Decker, Craftsman, Cub Cadet, Dayton, Dolmar, Includes Chain Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON Starter Pulley (295871)
- BILLY GOAT Shaft Kit, For Use with 5NLJ1 (350185)
- KOHLER Cover Rain Cap (62 096 25-S)
- STRUCTRON 14 ga Drain Spade Shovel, Steel Blade, 48 in L Yellow Premium Fiberglass Handle (49566)
- TRILINK Replacement Bar and Chain, 20inL, 70 Links (BL8502070NS-4176TL2)
- TRILINK Bar and Chain, 18 In., .050 In., 3/8 In. LP (BM1501862-1041TL2)
- TRILINK Saw Chain, 18 In., .050 In., 3/8 In. LP (CL15062TL)
- TRILINK Bar and Chain, 20 In., .050 In., 3/8 In. (BL3502070-4196TL2)
- TRILINK Bar and Chain, 16 In., .050 In., 3/8 In. LP (BM1501656-1041TL2)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Dolmar 109, 110, 111, 112, 113, 114, 116 (85872XNSTP)
- OREGON Full Chisel Chain, 20", 70 Drive Links (B70)
- Trilink Chainsaw Chains