Shop All Chainsaw Chains
Trilink
Saw Chain, 12 In., .050 In., 3/8 In. LP
Mfr # CL15045TL
Zoro # G2655003
$13.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 12 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 45
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Trilink
- MFR # CL15045TL
- Zoro # G2655003
- UPC # 818748010935
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 12 in |
File Size | 5/32 in |
Compatible Bar Length | 12 in |
Bar Length Included | 12 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 45 |
Includes | Chain Loop |
Features | Centri-Lube, Semi-Chisel Safety Saw Chain |
Product Type | Chainsaw Chain |
Compatible Chainsaw Manufacturer | Corona Clipper, Craftsman, Dayton, Earthwise, ECHO |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 12 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 45, File Size 5/32 in, Bar Length Included 12 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Corona Clipper, Craftsman, Dayton, Earthwise, ECHO, Includes Chain Loop
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FRANKLIN SPORTS Yellow Synthetic Softballs 12 in. (1550D12)
- DEWALT Replacement Blades, Mulching, 21"L, 2-1/4"W (DWO1DT233)
- PROTARP 10 ft x 12 ft Heavy Duty 22 Mil Tarp, White, Polyethylene, Waterproof, Rip and Tear Proof (PT-204-10X12)
- WATER RIGHT Garden Hose 75 Ft 500 Series - Olive (PSH2-075-MG)
- TRILINK Saw Chain, 20 In., .050 In., 3/8 In. STND (CL35070TL)
- TRILINK Saw Chain, 8 In., .043 In., 3/8 In. LP (CL14334TL)
- TRILINK Bar and Chain, 20 In., .050 In., 3/8 In. (BL3502070-4196TL2)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Dolmar 109, 110, 111, 112, 113, 114, 116 (85872XNSTP)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Craftsman/Sears 38188, 35607, 35119 (25072NKTP)
- TRILINK Replacement Saw Chain, 20in. L, 70 Links (CL85070NSTL2)
- OREGON Harvester Saw Chain, Replacement Tie Straps, 3/4 in. Pitch, 11H and 11BC, 25-Pack (P24569)
- Trilink Chainsaws & Accessories