Shop All Chainsaw Chains
Trilink
S33 Semi-Chisel ZIP Pack for Earthwise CCS30008 S33-91 PX;
Mfr # CL15033TL2
Zoro # G705742660
$14.89
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
- Brand Trilink
- MFR # CL15033TL2
- Zoro # G705742660
- UPC # 818748011789
- Country of Origin China
- Category Chainsaw Chains
Description
Specs: Description: S33 Semi-Chisel Zip Pack , Pitch: 3/8" LP , Gauge: .050" , Drive Links: 33 , File: 5/32" , This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012 low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.18 , Features the Centri-Lube oil distribution system to extend the life of your saw chain , Low-kickback semi-chisel saw chain for added safety , Out of package sharp and ready to cut; a sharp chain is a safe chain , Heat-treated and hard chromed cutters deliver a weather-resistant chain that cuts efficiently and extends chain life Replaces OEM Numbers: Oregon: S33 - 91 PXChain Compatible With/Replacement For: CHICAGO ELECTRIC - Pole Saw: 68862 CRAFTSMAN / SEARS - Pole Saw: 151.75326 EARTHWISE - CCS30008, CVPS41008, NVPS42108, CPS40108, LPS40208, PS40008 GREENWORKS - Pole Saw: 1400102 24V Li-ION, 20352 24V Li-ION, 20672 40V G-Max, 20302 40V G-Max, 20612 20V Li-ION, 20192 6.5A KOBALT - Pole Saw: KPS 80-06 40V, 506891 40V SUN JOE - Pole Saws: SWJ800E, SWJ802E, iON8PS
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
- DB ELECTRICAL Hydraulic Pump For John Deere 3120 3203 3320 3520 3720 4105 4210 4310 4410 (1401-1194)
- TEEJET Extended Range Teejet, PK4 (PK-XR11004-VS)
- SUNCAST Shed Accessory, 40 lb, O.L. 45 (BMSALOFT1)
- STENS Heavy-Duty Flat Idler / Scag 36" 48" Gear Drive / 481048 280-416 (280-416)
- TRILINK Replacement Saw Chain, 16inL, 56 Links, PK2 (CL15056X2TL2)
- TRILINK Bar and Chain, 20 In., .050 In., 3/8 In. (BL3502070-4196TL2)
- TRILINK Replacement Bar and Chain, 20inL, 70 Links (BL8502070NS-4176TL2)
- TRILINK Saw Chain, 14 In., .050 In., 3/8 In. LP (CL15052TL)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Craftsman/Sears 38188, 35607, 35119 (25072NKTP)
- TRILINK Bar and Chain, 16 In., .050 In., 3/8 In. LP (BM1501656-1041TL2)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .050" Gauge, 59 Drive Links (72EXL059G)
- Trilink Chainsaws & Accessories