Shop All Chainsaw Chains
This Product is Discontinued
Trilink
Replacement Saw Chain, 18inL, 62 Links, PK2 (Discontinued)
Mfr # CL15062X2TL2
Zoro # G0078331
This Product is Discontinued
Key Features
- Bar Length 18 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 62
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilink
- MFR # CL15062X2TL2
- Zoro # G0078331
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 18 in |
File Size | 5/32 in |
Bar Length Included | 18 in |
Compatible Bar Length | 18 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 62 |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Black & Decker, Craftsman, Cub Cadet, Dayton, Dolmar |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 62, File Size 5/32 in, Bar Length Included 18 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Black & Decker, Craftsman, Cub Cadet, Dayton, Dolmar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.