Shop All Chainsaw Chains
Trilink
Replacement Saw Chain, 16inL, 56 Links, PK2
Mfr # CL15056X2TL2
Zoro # G0078325
original price:
$27.09
9% off
new price: $24.39
/pk 2, $12.20/ea
$24.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilink
- MFR # CL15056X2TL2
- Zoro # G0078325
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
File Size | 5/32 in |
Bar Length Included | 16 in |
Compatible Bar Length | 16 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 56 |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Black & Decker, Craftsman, Cub Cadet, Dayton, Dolmar |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 56, File Size 5/32 in, Bar Length Included 16 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Black & Decker, Craftsman, Cub Cadet, Dayton, Dolmar, Package Quantity 2
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR HOSE GRAY 5/8""X50' (874501-1002)
- HILAND Glass Wind Screen - 22 Round (AWS-RND22)
- X1 TOOLS 20 ft x 8 ft Heavy Duty 12 Mil Tarp, Silver, Polyethylene (X1T-CAN-T12-SIL-0820)
- MILLER MFG Miller ADP2424 Transitional Dropping Pan, Galvanized Steel (ADP2424)
- TRILINK Bar and Chain, 16 In., .050 In., 3/8 In. LP (BM1501656-1041TL2)
- TRILINK Replacement Saw Chain, 20in. L, 70 Links (CL85070NSTL2)
- TRILINK Saw Chain, 8 In., .043 In., 3/8 In. LP (CL14334TL)
- TRILINK Bar and Chain, 18 In., .050 In., 3/8 In. LP (BM1501862-1041TL2)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Dolmar 109, 110, 111, 112, 113, 114, 116 (85872XNSTP)
- TRILINK Bar and Chain, 20 In., .050 In., 3/8 In. (BL3502070-4196TL2)
- OREGON PowerCut Saw Chain, 3/8" Pitch, .063" Gauge, 115 Drive Links (75EXL115G)
- Trilink Chainsaws & Accessories