Shop All Chainsaw Chains
Trilink
Replacement Bar and Chain, 20inL, 70 Links
Mfr # BL8502070NS-4176TL2
Zoro # G0078316
product price: $37.45
/ea
$37.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 20 in
- File Size 7/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilink
- MFR # BL8502070NS-4176TL2
- Zoro # G0078316
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 20 in |
File Size | 7/32 in |
Bar Length Included | 20 in |
Compatible Bar Length | 20 in |
Details
Item | Chainsaw Bar and Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 70 |
Product Type | Chainsaw Bar and Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Craftsman, Dayton, ECHO, Homelite, John Deere |
Description
Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 70, File Size 7/32 in, Bar Length Included 20 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Craftsman, Dayton, ECHO, Homelite, John Deere
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORONA TOOLS Atlas Post Hole Digger, 12 ga., 48" Handle (PD 40020)
- MILLER MFG Chow Hound Dog Feeder 25 LB (2315-25)
- OFF Insect Repellent, Pump Spray, 1 oz. Weight (611090)
- WESTWARD Hose Repair Kit, Male/Female, 5/8 In Hose (4KG68)
- TRILINK Bar and Chain, 16 In., .050 In., 3/8 In. LP (BM1501656-1041TL2)
- TRILINK Saw Chain, 14 In., .050 In., 3/8 In. LP (CL15052TL)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Craftsman/Sears 38188, 35607, 35119 (25072NKTP)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Dolmar 109, 110, 111, 112, 113, 114, 116 (85872XNSTP)
- TRILINK Saw Chain, 16 In., .050 In., 3/8 In. LP (CL15056TL)
- TRILINK Saw Chain, 18 In., .050 In., 3/8 In. LP (CL15062TL)
- OREGON VersaCut 14 in. 50 links Chainsaw Chain (T50)
- Trilink Chainsaws & Accessories