Shop All Chainsaw Chains
Trilink
Replacement Bar and Chain, 18inL, 66 Links
Mfr # BL8501866NS-4176TL2
Zoro # G0078368
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 18 in
- File Size 7/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilink
- MFR # BL8501866NS-4176TL2
- Zoro # G0078368
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 18 in |
File Size | 7/32 in |
Compatible Bar Length | 18 in |
Bar Length Included | 18 in |
Details
Item | Chainsaw Bar and Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 66 |
Product Type | Chainsaw Bar and Chain |
Compatible Chainsaw Manufacturer | Craftsman, Dayton, Dolmar, ECHO |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 18 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 66, File Size 7/32 in, Bar Length Included 18 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Craftsman, Dayton, Dolmar, ECHO
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Cover Asm Bar (953-08725)
- ISLAND UMBRELLA HEXAGON UMBRELLA CHAMPAGNE (NU6830)
- ECHO String Trimmer, Battery Powered, 56 V (DSRM-2100BT)
- CAMCO VENT LID, JENSEN METAL BASE 94 UP, BLACK (40173)
- TRILINK Replacement Bar and Chain, 20inL, 70 Links (BL8502070NS-4176TL2)
- TRILINK Saw Chain, 16 In., .050 In., 3/8 In. LP (CL15056TL)
- TRILINK Saw Chain, 12 In., .050 In., 3/8 In. LP (CL15045TL)
- TRILINK Bar and Chain, 18 In., .050 In., 3/8 In. LP (BM1501862-1041TL2)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Craftsman/Sears 38188, 35607, 35119 (25072NKTP)
- TRILINK Replacement Saw Chain, 20in. L, 70 Links (CL85070NSTL2)
- OREGON Chainsaw SpeedCut Guide Bar and Chain Combo, 16" (578482)
- Trilink Chainsaw Chains