Shop All Chainsaw Chains
This Product is Discontinued
Trilink
Full Chisel Chain, 20in. L, 78 Links (Discontinued)
Mfr # CL75078NSTL2
Zoro # G0078340
This Product is Discontinued
Key Features
- Bar Length 20 in
- File Size 3/16 in
- Gauge 0.05 in
- Pitch 21/64 in
- Number of Links 78
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilink
- MFR # CL75078NSTL2
- Zoro # G0078340
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 20 in |
File Size | 3/16 in |
Bar Length Included | 20 in |
Compatible Bar Length | 20 in |
Details
Item | Chainsaw Chain |
Gauge | 0.05 in |
Pitch | 21/64 in |
Number of Links | 78 |
Product Type | Chainsaw Chain |
Sharpening Stone Included | No Sharpening Stone Included |
Compatible Chainsaw Manufacturer | Craftsman |
Description
Chainsaw Chain, Product Type Chainsaw Chain, Compatible Bar Length 20 in, Pitch 21/64 in, Gauge 0.05 in, Number of Links 78, File Size 3/16 in, Bar Length Included 20 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Craftsman
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.