Shop All Chainsaw Chains
Trilink
Chainsaw Chain .325 Semi-Chisel .063 74DL NS for Stihl 024 096-5747;
Mfr # 26374NSTP
Zoro # G505742631
product price: $17.45
/ea
$17.45
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
- Brand Trilink
- MFR # 26374NSTP
- Zoro # G505742631
- UPC # 818748015374
- Country of Origin China
- Category Chainsaw Chains
Description
Specs: TriLink’s M74.063 chain is a semi chisel .325” pitch chain with hardened, chrome squared cutters designed for high-speed, excellent chip clearance in clean conditions. This is a semi chisel non-safety chain that may be capable of kickback; recommended for professional users. TriLink chain features the Centri-Lube oil distribution system. Centri-Lube pulls oil from the bar and distributes to the chain’s rivets reducing stretch, limiting field adjustments, and extending the life of the chain. Replaces OEM Numbers: Stens: 096-5747 Compatible With/Replacement For: Stihl - 024, 026, 026P, 028, 028 Super, 029, 034, 034 Super, 036, 036QS, 039, Farm Boss, MS260, MS260Pro, MS261, MS 261C-M, MS261CM-Q, MS261C-Q, MS290, MS291, MS291C-BEQ, MS360, MS390, MS391
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
- KNESS PEST DEFENSE Glue Trap, 6-1/2 In. L, 5 In. W, PK2 (106-0-024)
- ILC Replacement For CLUB CAR 103653601 (103653601)
- BAJA DESIGNS UNIVERSAL ROCK LIGHT KIT WHITE BAJA DESIGNS (447059)
- CATCHMASTER 0.04 lb. 4" L Glue Trap (72TC3R)
- TRILINK Saw Chain, 14 In., .050 In., 3/8 In. LP (CL15052TL)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Dolmar 109, 110, 111, 112, 113, 114, 116 (85872XNSTP)
- TRILINK Replacement Bar and Chain, 18inL, 66 Links (BL8501866NS-4176TL2)
- TRILINK Bar and Chain, 20 In., .050 In., 3/8 In. (BL3502070-4196TL2)
- TRILINK Saw Chain, 12 In., .050 In., 3/8 In. LP (CL15045TL)
- TRILINK Bar and Chain, 16 In., .050 In., 3/8 In. LP (BM1501656-1041TL2)
- ICS Concrete Chain Saw Bar, 14 In., 0.4 ga. (73600)
- Trilink Chainsaw Chains