Shop All Chainsaw Chains
Trilink
Bulk Reel .325 Chisel .063 25ft for Stens 099-5257; Chainsaw
Mfr # 763BR25TP
Zoro # G105742598
product price: $69.99
/ea
$69.99
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
- Brand Trilink
- MFR # 763BR25TP
- Zoro # G105742598
- UPC # 818748014483
- Country of Origin China
- Category Chainsaw Chains
Description
Specs: TriLink’s full chisel .325" pitch chain is manufactured with hardened, chrome squared cutters designed for high-speed, excellent chip clearance in clean conditions. The .063” gauge design provides more chip clearance with each cut. The full chisel chain is preferred by professional users. This chain is UL tested and approved for low kickback safety. TriLink chain features the Centri-Lube oil distribution system. Centri-Lube pulls oil from the bar and distributes to the chain’s rivets reducing stretch, limiting field adjustments, and extending the life of the chain. Replaces OEM Numbers: Stens: 099-5257
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
- MCTARNAHANS McTarnahans Blue Lotion 32 oz. (565-QT)
- CUMMINS Fits Camp Power KYD/ MicroLite KY/ MicroQuiet KY Series Generators, Single (149-2457)
- YARDGARD PL Snow Fence, Green, 48"X50 ft. (889221A)
- OREGON Gator G5 Blade, 21-3/8" L, 3" W (592-615)
- TRILINK Saw Chain, 20 In., .050 In., 3/8 In. STND (CL35070TL)
- TRILINK Bar and Chain, 18 In., .050 In., 3/8 In. LP (BM1501862-1041TL2)
- TRILINK Saw Chain, 16 In., .050 In., 3/8 In. LP (CL15056TL)
- TRILINK Replacement Saw Chain, 20in. L, 70 Links (CL85070NSTL2)
- TRILINK Pre-Cut Chainsaw Chain 72DL for Dolmar 109, 110, 111, 112, 113, 114, 116 (85872XNSTP)
- TRILINK Replacement Saw Chain, 16inL, 56 Links, PK2 (CL15056X2TL2)
- OREGON AdvanceCut Chain, 14" 91PX 3/8" 49 DL (S49)
- Trilink Chainsaws & Accessories