Shop All Chainsaw Chains
Trilink
Bar and Chain, 20 In., .050 In., 3/8 In.
Mfr # BL3502070-4196TL2
Zoro # G2658117
product price: $35.45
/ea
$35.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 20 in
- File Size 7/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilink
- MFR # BL3502070-4196TL2
- Zoro # G2658117
- UPC # 818748011239
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 20 in |
File Size | 7/32 in |
Bar Length Included | 20 in |
Compatible Bar Length | 20 in |
Details
Item | Chainsaw Bar and Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 70 |
Includes | Bar and Chain |
Features | Guide Bar & Centri-Lube, Semi-Chisel Safety Saw Chain |
Product Type | Chainsaw Bar and Chain |
Compatible Chainsaw Manufacturer | Craftsman, Dayton, ECHO, Homelite, John Deere |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 20 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 70, File Size 7/32 in, Bar Length Included 20 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Craftsman, Dayton, ECHO, Homelite, John Deere, Includes Bar and Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXXAIR VENT For Maxxfan Plus 4700K 03650K And Maxxfan Deluxe 8700K 8900K Models (00A03650K)
- MIDWEST FASTENER 3/8" Nylon Plastic Hose Connectors 8PK (66465)
- NATIONAL RECREATION SYSTEMS Bleacher, 3 Rows, 24 Seats, 12 ft. L (TR-0312STD)
- LOGO BRANDS Wisconsin Round Table (244-31)
- TRILINK Saw Chain, 8 In., .043 In., 3/8 In. LP (CL14334TL)
- TRILINK Saw Chain, 12 In., .050 In., 3/8 In. LP (CL15045TL)
- TRILINK Replacement Bar and Chain, 20inL, 70 Links (BL8502070NS-4176TL2)
- TRILINK Saw Chain, 20 In., .050 In., 3/8 In. STND (CL35070TL)
- TRILINK Replacement Bar and Chain, 18inL, 66 Links (BL8501866NS-4176TL2)
- TRILINK Bar and Chain, 16 In., .050 In., 3/8 In. LP (BM1501656-1041TL2)
- OREGON Chainsaw Chain, PowerCut, 3/8 in. Pitch, .050 in. Gauge, 84 Drive Links, Super Guard Chisel (72CJ84G)
- Trilink Chainsaw Chains