Shop All Chainsaw Chains
Trilink
Bar and Chain, 16 In., .050 In., 3/8 In. LP
Mfr # BM1501656-1041TL2
Zoro # G3333942
product price: $26.59
/ea
$26.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bar Length 16 in
- File Size 5/32 in
- Gauge 0.05 in
- Pitch 3/8 in
- Number of Links 56
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trilink
- MFR # BM1501656-1041TL2
- Zoro # G3333942
- UPC # 818748011185
- Country of Origin China
- Category Chainsaw Chains
Dimensions
Bar Length | 16 in |
File Size | 5/32 in |
Compatible Bar Length | 16 in |
Bar Length Included | 16 in |
Details
Item | Chainsaw Bar and Chain |
Gauge | 0.05 in |
Pitch | 3/8 in |
Number of Links | 56 |
Includes | Bar and Chain |
Features | Guide Bar & Centri-Lube, Semi-Chisel Safety Saw Chain |
Product Type | Chainsaw Bar and Chain |
Compatible Chainsaw Manufacturer | Black & Decker, Craftsman, Cub Cadet, Dayton, Dolmar |
Sharpening Stone Included | No Sharpening Stone Included |
Description
Chainsaw Bar and Chain, Product Type Chainsaw Bar and Chain, Compatible Bar Length 16 in, Pitch 3/8 in, Gauge 0.05 in, Number of Links 56, File Size 5/32 in, Bar Length Included 16 in, Sharpening Stone Included No Sharpening Stone Included, Compatible Chainsaw Manufacturer Black & Decker, Craftsman, Cub Cadet, Dayton, Dolmar, Includes Bar and Chain
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO EGO POWER+ 56V 18in Chain Saw Kit W/ 2 5.0Ah Batteries (CS1804-2)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Tan, Cotton Canvas (5WTP5)
- FIMCO Wireless On/Off Remote Control, 12V (7771938)
- POCKET HOSE 0.75 in. Dia. x 25 ft. Silver Bullet Expanding Black Fabric Garden Hose (PO7023)
- TRILINK Saw Chain, 16 In., .050 In., 3/8 In. LP (CL15056TL)
- TRILINK Replacement Saw Chain, 20in. L, 70 Links (CL85070NSTL2)
- TRILINK Saw Chain, 20 In., .050 In., 3/8 In. STND (CL35070TL)
- TRILINK Saw Chain, 18 In., .050 In., 3/8 In. LP (CL15062TL)
- TRILINK Replacement Bar and Chain, 20inL, 70 Links (BL8502070NS-4176TL2)
- TRILINK Saw Chain, 12 In., .050 In., 3/8 In. LP (CL15045TL)
- OREGON Bar and Chain, 16 In., .050 In., 3/8 In. (27857)
- Trilink Chainsaws & Accessories