Shop All Chainsaw Sharpeners
Trilink
5/32 inch File & Guide with Handle for Oregon 5/32 inch File and Guide;
Mfr # 532FGTL2
Zoro # G505746387
$9.75
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
- Brand Trilink
- MFR # 532FGTL2
- Zoro # G505746387
- UPC # 818748012250
- Country of Origin China
- Category Chainsaw Sharpeners
Description
Specs: Description: 5/32In File & Guide With handle , Filing guide is etched with precise sharpening angles for accurate sharpening , Round files are precision engineered for smooth and efficient sharpening , A sharp chain is a safe chain; check chain frequently and sharpen as needed , Filing guide grips cutter securely, keeps files at the correct depth, and provides a fast, smooth sharpening experience , Each round file is manufactured with a double-cut design to resist clogging , Ergonomic handle provides a secure grip while filing/sharpening Replaces OEM Numbers: Oregon: 5/32 in. File and Guide Compatible With/Replacement For: A complete saw chain filing system for use with sharpening all 3/8" LP pitch saw chain; TriLink S chains
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
- MIRACLE-GRO Tree & Shrub Fertilizer Spikes - 12 Pk (4851012)
- BACKYARD PRO Liquid Propane Tank Hanger for Liquid Propane Grills (554BYPPTH)
- YARDGARD Welded Wire Fence, 14 ga., 60"X100 ft. (308313B)
- FIMCO 200 gal. Firefighting Skid Sprayer, 300 ft. Hose Length (LSS-280-H)
- TRILINK Power Chain Sharpener (ECS120ACTL2)
- TRILINK 3/16 Replacement Stones for M Chain (316SSTL)
- STENS Grinding Wheel - Wheel Dimensions = 150Mm X 4.5Mm X 12Mm; 052-953 (052-953)
- OREGON ControlCut Bar, .325"Ptch, .058"Gauge, K095 Bar Mnt, 18" (188PXLBK095)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A041 Bar Mnt, 14" (140SDEA041)
- SPORTSMAN Earth Series Bar Mount Chain Saw Manual Sharpener Filing Guide (CSFG)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .043"Gauge, A074 Bar Mnt, 14" (144MLEA074)
- Trilink Chainsaw Sharpeners