Shop All Chainsaw Sharpeners
Trilink
5/32 inch Chainsaw File Bulk Box for Oregon Round Files;
Mfr # 532FBKTL2
Zoro # G505746462
product price: $16.69
/ea
$16.69
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
- Brand Trilink
- MFR # 532FBKTL2
- Zoro # G505746462
- UPC # 818748013707
- Country of Origin China
- Category Chainsaw Sharpeners
Description
Specs: Description: 5/32In Chainsaw File Bulk Box , Designed for use with the TriLink 5/32" filing guide sharpening system and compatible with other brands , Precision engineered for smooth and efficient sharpening , A sharp chain is a safe chain; check chain frequently and sharpen as needed , Includes 2 replacement round files , Designed and engineered for consistent, fast, hand sharpening , Each round file is manufactured with a double-cut design to resist clogging Replaces OEM Numbers: Oregon: 5/32 in. Round Files Compatible With/Replacement For: For use with sharpening all 3/8" LP pitch saw chain; TriLink S chains
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
- DB ELECTRICAL U-joint For Weasler 200-8370 Tractor; (3013-6043)
- CONTINENTAL Garden Hose, 5/8" ID x 25 ft., Black, Burst Pressure: 600 psi (CWH058-25-G)
- B&B CHARCOAL Wood Chip Pecan 180 Cuin (00123)
- YUKON GLORY 3-Piece Mini Grill Basket Set (YG-1456)
- TRILINK 5/32 inch File & Guide with Handle for Oregon 5/32 inch File and Guide; (532FGTL2)
- TRILINK 3/16 Replacement Stones for M Chain (316SSTL)
- TRILINK Power Chain Sharpener (ECS120ACTL2)
- OREGON DuraCut Bar, .050"Gauge, D025 Bar Mnt, 24" (240ATMD025)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A074 Bar Mnt, 12" (120SDEA074)
- OREGON Spinner Anvil "B" for Rivet Spinner with 1/4", 3/8" Low Profile, .325" Saw Chain (38598)
- PFERD 1/8" CHAIN SHARP CSX - w/ Round and Flat Files (17299)
- Trilink Chainsaw Sharpeners