Shop All Chainsaw Chains
Trilink
3/8 LP Semi-Chisel .043 50DL for Stihl 017 R50 - 90PX;
Mfr # CL14350TL2
Zoro # G205742764
product price: $13.75
/ea
$13.75
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
- Brand Trilink
- MFR # CL14350TL2
- Zoro # G205742764
- UPC # 810003620347
- Country of Origin China
- Category Chainsaw Chains
Description
Specs: Description: 3/8 LP Semi-Chisel .043 50DL , Pitch: 3/8" LP , Gauge: .043" Narrow Kerf , Drive Links: 50 , File: 5/32" , This saw chain met the kickback performance requirement of ANSI B175.1-2012 when tested according to the provisions of ANSI B175.1-2012 low-kickback saw chain meets the kickback performance requirement of CSA Standard Z62.3 , Features the Centri-Lube oil distribution system to extend the life of your saw chain , Low-kickback semi-chisel saw chain for added safety , Out of package sharp and ready to cut; a sharp chain is a safe chain , Heat-treated and hard chromed cutters deliver a weather-resistant chain that cuts efficiently and extends chain life Replaces OEM Numbers: Oregon: R50 - 90PX Chain Compatible With/Replacement For: STIHL - 017, 018, 019 T, E140, MS170, MS171, MS180C-B, MS180C-BE, MS180C, MS191T, MS192, MS192 C-E, MS192T C-E, MS192T, MS193, MSE140 C-BQ, MSE140, MSE140C, MSE180 C-BE, Pole Saw: HT70, HT73, HT75, HT100, HT101, HT130, HT131, HT250
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
- BLACK & DECKER Bug Zapper Indoor and Outdoor Mosquito Repellent and Fly Traps (BDXPC977)
- CORE TARPS 50 ft L x 0.5 mm H x 24 ft W Heavy Duty 20 Mil Tarp, Brown/Black, Polyethylene (CT-702-24X50)
- HIGH TECH PET Electronic Fence Collar Battery, 2 Pack (B3V8-2P)
- XPOSE SAFETY 10 ft x 20 ft Heavy Duty 16 Mil Tarp, Brown, Polyethylene (BHD-1020-A)
- TRILINK Saw Chain, 12 In., .050 In., 3/8 In. LP (CL15045TL)
- TRILINK Saw Chain, 14 In., .050 In., 3/8 In. LP (CL15052TL)
- TRILINK Replacement Bar and Chain, 18inL, 66 Links (BL8501866NS-4176TL2)
- TRILINK Saw Chain, 16 In., .050 In., 3/8 In. LP (CL15056TL)
- TRILINK Replacement Saw Chain, 16inL, 56 Links, PK2 (CL15056X2TL2)
- TRILINK Saw Chain, 20 In., .050 In., 3/8 In. STND (CL35070TL)
- OREGON AdvanceCut Chain, 10" 90PX 3/8" 40 DL (R40)
- Trilink Chainsaw Chains