Shop All Fishing Supplies
Trigon Sports
Trigon Sports TWPRO40 40 in. Safe Tackle Wheel
Mfr # TWPRO40
Zoro # G303998506
product price: $483.99
/ea
Free Shipping & Returns
$483.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Trigon Sports
- MFR # TWPRO40
- Zoro # G303998506
- Country of Origin China
- Category Fishing Supplies
Description
Safe Tackle Wheel
SafeTackle ST-PRO gives youth players the feel and excitement to rise to the next level. Designed specifically to emulate the size, movement, resistance and contours of an opposing player. Allowing for the ability to safely tackle at full speed, exerting maximum force and intensity. Greatly reducing the risk of bodily injury involved in player-on-player contact drills.
Specifications- Size: 40 in.
- Weight: 18 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUN JOE Cordless Shear/Shrubber, 2-In-1, 7.2V (HJ604C)
- AFTERMARKET Stake Pocket (10 Pack) (TLU28-0038)
- ZORO SELECT 9 ft 6 in x 19 ft 6 in Standard Duty 20 Mil Tarp, Brown, Cotton Canvas (5WTR5)
- RAID Essentials Organic Aerosol Ant and Roach Killer 10 oz (2356)
- SEACHOICE Stainless-Steel Clamp-On Rod Holder, Fits 7/8" to 1" Dia. (89151)
- RAPALA X-Rap® Magnum Stick 17 - Purple High Voltage (XRMAGST17PHV)
- PERKO Flush Mount Angled Rod Holder 65 Degrees Cp Zinc (1205DP0CHR)
- C.E. SMITH Pkg. Rod Tether (53698A)
- FORTRESS Fortress SFX-16 Stowaway Bag for FX-16 Anchor (SFX-16)
- TACO MARINE Taco Premium Outrigger Release Clips (Pair) (COK-0001T-2)
- STRIKE3 Two Stage Drill Adapter for Auger Drills (ST2942745)
- Trigon Sports Fishing Supplies