Trigon Sports

Trigon Sports B427014 ProCage Batting Tunnel Net no.42 70x14x12 ft high


product price: $1,351.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

ProCage Batting Tunnel Nets ; 3 Year N/A* ProCage batting cages are constructed of heavy synthetic HDPE fiber which is extruded with a Permanent Black Color and with very important Sunlight/ U.V. Inhibitors throughout each filament. 3 YEAR N/A on most popular sizes. Our netting is manufactured using extremely high abrasion resistant twisted knotted netting, the strongest form of netting in commercial use. What makes our netting better; 3 Year N/A on most popular sizes. Permanent Black Color ; Each filament is extruded black - will not fade or need re-dying. 100% waterproof ; The absolute best filament for Outdoor Use. U.V. Protected ; U.V. additives extruded directly into filament. Not a coating that will wear off or require re-treating. Twisted Knotted construction ; Strongest form of netting in commercial use. Will not run if cut. Very High Abrasion Resistance ; The biggest factor in long-term tunnel use. Low-stretch ; No drooping overhead ceiling or having to re-hang net due to stretch or sag. Hung Square ; (Like tennis nets) Rated best for appearance. Allows tunnel to open fully and hang straight. Most expensive to produce but best for reinforced edges, corners and seams. Rope reinforcement ; All edges, corners and top hanging ropes use he(more...)

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.