Shop All Cable Carriers
Triflex R
Disassembly tool
Mfr # MAT0051135
Zoro # G111631602
product price: $14.69
/ea
$14.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With TR.70.B, TRCF65, TRE.560.B
- Type Triflex(R)
- Compatible with Brand Igus Triflex
- Series TRCF, TRE.B
- Features Size Index 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # MAT0051135
- Zoro # G111631602
- Country of Origin Germany
- Category Cable Carriers
Details
Item | Disassembly tool |
For Use With | TR.70.B, TRCF65, TRE.560.B |
Type | Triflex(R) |
Compatible with Brand | Igus Triflex |
Series | TRCF, TRE.B |
Features | Size Index 60 |
Description
Disassembly tool
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRAND Receptacle, 15 A Amps, 125V AC, Flush Mount, Single Outlet, 5-15R, White (TR5251W)
- RIP-TIE 15 ft L Cut-to-Length Hook-&-Loop Cable Tie Brown (W-15-1RL-BN)
- MIDWEST FASTENER 8 WG Heavy Duty Butt Connectors 10PK (72721)
- APC Power Cord, L6-30P, SJT, 8 ft., Blk, 24A, 12/3 (AP9896)
- TRIFLEX R Cable carrier (TRE.70.110.0.B)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.91In (HCT162191)
- IGUS Mounting Brkt, Mini, Open, OW1.02In / 26mm (1015-12PZ)
- IGUS Cable Carrier, HD, Tube, OW9.84In (9850-20-200-0-5)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-150-0-1)
- IGUS Mounting Brkt, Med, OW4.57In / 116mm (2610-12PZB)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-1)
- Triflex R Cable Carriers