Shop All Cable Clamps & Clips
Triflex R
Clamp, TRE.B
Mfr # TR.920.648
Zoro # G711420316
Free Shipping & Returns
$309.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UR20(e)
- Type Triflex(R)
- Compatible with Brand Universal Robots
- Series TRE.B
- Accessory Width 133 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.920.648
- Zoro # G711420316
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Accessory Width | 133 mm |
Accessory Height | 8 mm |
Accessory Length | 237 mm |
Details
Item | Clamp |
For Use With | UR20(e) |
Type | Triflex(R) |
Compatible with Brand | Universal Robots |
Series | TRE.B |
Features | Easy and Fast Assembly, Ensures Constant Spacing Between the Dress Pack and 6th Axis, Quick Adjustment of the Energy Supply System on 6th Axis Possible |
Description
Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS Plug-In Relay, 24V DC Coil Volts, Octal, 11 Pin, 4PDT (3TX7112-1FC03C)
- EATON BUSSMANN Glass Fuse, S500 Series, Fast-Acting, 80mA, 250V AC, 35A at 250V AC, 5 PK (S500-80-R)
- NVENT HOFFMAN Screw Cover Wiring Trough, NEMA Type 4X (F4418SCSS)
- WIREMOLD White Single Gang Shallow Box with Metal Material (BW2)
- GARDNER BENDER STRP PVC CNDT 2H 1"" BG10 (GCC-310)
- KMC Cable Clamp, 3/8" dia., 1/2" W, PK50 (CW0607Z1)
- PANDUIT Cable Tie Mounting Pad, Masonry, Blk, PK100 (SGMPMS25-C0)
- ZORO SELECT Clamp, Aluminum, Dia 3/16 In, PK50 (CO0309AL)
- ZORO SELECT Cable Clamp, Nylon, 7/16 In, Blk, PK25 (22CC37D0437B)
- ZORO SELECT 1-1/4 In Dia. Medium Duty Clamp 0.281 Hole (CO2009Z1)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- Triflex R Cable Clamps & Clips