Shop All Cable Clamps & Clips
Triflex R
Clamp
Mfr # TR.920.647
Zoro # G711420378
product price: $313.99
/ea
Free Shipping & Returns
$313.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CRX25iA/L
- Type Triflex(R)
- Series TRE.B
- Features Easy and Fast Assembly, Ensures Constant Spacing Between the Dress Pack and 6th Axis, Quick Adjustment of the Energy Supply System on 6th Axis Possible
- Compatible with Brand Fanuc
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TR.920.647
- Zoro # G711420378
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Accessory Height | 8 mm |
Accessory Width | 146 mm |
Accessory Length | 263 mm |
Details
Item | Clamp |
For Use With | CRX25iA/L |
Type | Triflex(R) |
Series | TRE.B |
Features | Easy and Fast Assembly, Ensures Constant Spacing Between the Dress Pack and 6th Axis, Quick Adjustment of the Energy Supply System on 6th Axis Possible |
Compatible with Brand | Fanuc |
Description
Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Pilot Light, LED, Green, 120V, Fresnel Lens (9001KP38LGG31)
- TAYMAC Electrical Box, 26.5 cu in, Outlet Box, 2 Gang, Non-Metallic (PDB77550WH)
- REMINGTON INDUSTRIES 16 AWG Gauge TXL Auto Stranded Hook Up Wire Kit, 100FT Lngth Each, 10 Colors, 0.088" Dia, 60V (16STRTXLKIT10COLOR100)
- OMRON General Purpose Relay, 240V AC Coil Volts, Square, 14 Pin, 4PDT (LY4-AC240)
- MIDWEST FASTENER 5/8" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72544)
- GARDNER BENDER Cable Holder, 34 in Max Bundle Dia, NylonPlastic, White (GKK-1575)
- STEEL GRIP SPRING CLAMP 3"" SG (2262855)
- NVENT CADDY Conduit Clip, Spring Steel (16M58)
- FLUKE Hook Test Clips (1610115)
- KMC Cable Clamp, 5/16" dia., 1/2" W, PK10 (CFV0609Z1)
- MELTRIC 555P0D25 HANDLE SANTOPRENE w/CABLE RANGE (555P0D25)
- Triflex R Cable Clamps & Clips