Shop All Cable Clamps & Clips
Triflex R
Clamp, TRE.B
Mfr # TR.919.582
Zoro # G411420357
Free Shipping & Returns
$290.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With CRX-10iA + CRX-10iA/L
- Type Triflex R
- Accessory Width 126.2 mm
- Features Easy and Fast Assembly, Ensures Constant Spacing Between the Dress Pack and 6th Axis, Quick Adjustment of the Energy Supply System on 6th Axis Possible
- Series TRE.B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.919.582
- Zoro # G411420357
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Accessory Width | 126.2 mm |
Accessory Height | 9.41 mm |
Accessory Length | 233 mm |
Details
Item | Clamp |
For Use With | CRX-10iA + CRX-10iA/L |
Type | Triflex R |
Features | Easy and Fast Assembly, Ensures Constant Spacing Between the Dress Pack and 6th Axis, Quick Adjustment of the Energy Supply System on 6th Axis Possible |
Series | TRE.B |
Compatible with Brand | Fanuc |
Description
Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIROTRONICS Current Sensing Relay, 9 to 45A, 3 to50VDC (HCSDC045A)
- SQUARE D Thermal Unit, 66.3 to 84.7A (CC121.0)
- EATON BUSSMANN Limiter Fuse, ANN Series, 350A, Very Fast Acting, 125V AC, Bolt-On (ANN-350)
- ZORO SELECT Raised Indicator Light, Red, 24V (20C846)
- ZORO SELECT Cable Clamp, Nylon, 3/16 In, Blk, PK25 (22CC37D0187EB)
- ZSI Cush-A-Ring Clamp, Rubber, 1-1/2"PVC Pipe (SPP-7)
- GARDNER BENDER 5 in. L Black Plastic Cord Clips (GCC-003)
- GAMPAK Strap Rigid 2Hole 1/2 (51901)
- GAMPAK Strap Rigid 1Hole 3/4Bg3 (49901)
- KLEIN TOOLS Self-Adhesive Cable Mounting Clips, 3-Slot (10-Pack) (450-410)
- MIDWEST FASTENER 5/8" x 1/2" Rubber Cushioned Steel Support Clamps 10PK (72544)
- Triflex R Cable Clamps & Clips