Shop All Cable Clamps & Clips
Triflex R
Clamp
Mfr # TR.918.027
Zoro # G511420394
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UR3(e)
- Type Triflex(R)
- Compatible with Brand Universal Robots
- Accessory Length 183 mm
- Accessory Height 8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TR.918.027
- Zoro # G511420394
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Accessory Length | 183 mm |
Accessory Height | 8 mm |
Accessory Width | 94 mm |
Details
Item | Clamp |
For Use With | UR3(e) |
Type | Triflex(R) |
Compatible with Brand | Universal Robots |
Series | TRE.B |
Features | Easy and Fast Assembly, Ensures Constant Spacing Between the Dress Pack and 6th Axis, Quick Adjustment of the Energy Supply System on 6th Axis Possible |
Description
Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROTE Circuit Breaker, Univ. Plug-In, 40 Amp (82-2201)
- MERSEN Fuse, RK5 Class, TRS-RID Series, Time Delay, 10A, 600V AC, Indicating (TRS10RID)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, SS (S20GB306)
- ZORO SELECT Cable Clamp, Nylon, 1/4 In, Blk, PK25 (22CC50D0250B)
- QUICKCABLE Neoprene Cable Clamps 3/4", PK50 (504405-050)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 11/16 in. (900729-3)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 3/8 In, Pk25 (COL0609SS)
- 3M 2 Bundlers, 3 Strips (17304-ES)
- NATIONAL HARDWARE Clamp Cable Zinc Plated 1/2In (N248-328)
- EATON AEROQUIP Hydraulic Hose Support Clamp, 7/16 in. (900729-01)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, White, PK100 (DC-5/8N)
- Triflex R Cable Clamps & Clips