Shop All Cable Clamps & Clips
Triflex R
Clamp
Mfr # TR.918.012
Zoro # G711420385
product price: $237.99
/ea
Free Shipping & Returns
$237.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With UR5(e)
- Type Triflex(R)
- Features Easy and Fast Assembly, Ensures Constant Spacing Between the Dress Pack and 6th Axis, Quick Adjustment of the Energy Supply System on 6th Axis Possible
- Accessory Width 107 mm
- Accessory Length 225 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TR.918.012
- Zoro # G711420385
- Country of Origin Germany
- Category Cable Clamps & Clips
Dimensions
Accessory Width | 107 mm |
Accessory Length | 225 mm |
Accessory Height | 8 mm |
Details
Item | Clamp |
For Use With | UR5(e) |
Type | Triflex(R) |
Features | Easy and Fast Assembly, Ensures Constant Spacing Between the Dress Pack and 6th Axis, Quick Adjustment of the Energy Supply System on 6th Axis Possible |
Compatible with Brand | Universal Robots |
Series | TRE.B |
Description
Clamp
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REMKE Cord Grip, Alum, 2-1/2" NPT, 2.312-2.438 (RSR-739)
- NVENT HOFFMAN Steel Enclosure, 6 in H, 4 in W, 3 in D, NEMA 12; 13, Non Hinged Clamp (A604LP)
- KH INDUSTRIES 25 ft. 12/3 Extension Cord Reel 20 Amps 4 Outlets 120VAC Voltage (RTBB3L-WDD520-J12F)
- 3M Butt Splice Connector, 4 AWG, Yel, PK10 (MV4BCX)
- DOLPHIN COMPONENTS Cable Clamp, 5/8 In, Black, PK100 (DC-5/8NB)
- ZORO SELECT 1-5/8 In Dia. Rubber Cushion Clamp 0.281 Hole (COL2609Z1)
- TY-RAP Cable Clip, Top Entry, Gray, PK25 (GU250RT)
- KMC Cable Clamp, 2" dia., 1" W, PK10 (COV3317Z1)
- MELTRIC 31-6A426 PLUG CAP (31-6A426)
- D-LINE Cable Staple, Safe-D, SS, PK50 (US/SD-STAG8SR/50)
- ZORO SELECT Clamp, Cushioned, EPDM, Dia. 5/8 In, Pk25 (COL1009SS)
- Triflex R Cable Clamps & Clips