Shop All Cable Carriers
Triflex R
Cable management kit
Mfr # TR.TRE.UR5.D
Zoro # G111631626
product price: $491.99
/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Compatible with Robot Model Number UR5e
- Cable Carrier Number of Links 125
- Number of Pieces 7
- Cable Carrier Length 4.6 ft
- Carrier Bend Radius 58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TR.TRE.UR5.D
- Zoro # G111631626
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Cable Carrier Length | 4.6 ft |
Carrier Bend Radius | 58 mm |
Nominal Clamp and Bracket Size | 40 |
Details
Item | Robot Cable Management Kit |
Compatible with Robot Model Number | UR5e |
Cable Carrier Number of Links | 125 |
Number of Pieces | 7 |
Compatible with Robot Brand Name | Universal Robotics |
Cable Carrier Series | TRE |
Included Part Numbers | MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (3) TR.COB.40.Z0, TRE.40.058.0.B |
Description
Cable management kit
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE UPS System, 1.5 kVA, 10 Outlets, Tower, Out: 120V AC , In:120V AC (SMART1500LCDT)
- 3M 16-14 AWG Nylon Ring Terminal 1/4" Stud PK100 (MNG14-14R/SX)
- SCHNEIDER ELECTRIC Miniature IEC Magnetic Contactor, 3 Poles, 240 V AC, 9 A, Reversing: Yes (LC2K0901U7)
- ZURN DC Power Supply, 7.6VDC, 2A (P6000-HW6)
- TRIFLEX R Cable carrier (TRE.70.110.0.B)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 25 ft (I-PIST-23B-25)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/8 in., 45 ft (I-PIST-12B-45)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) w/Brackets, Length, 4.5Ft (HCT25134K)
- IGUS Mounting Brkt, HD, Open, OW11.18In / 284mm (40000-25-12)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-1)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- Triflex R Cable Carriers