Shop All Cable Carriers
Triflex R
Robot Cable Management Kit, 205 Links
Mfr # TR.TRE.UR20.D
Zoro # G911631628
Free Shipping & Returns
$671.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Carrier Number of Links 205
- Cable Carrier Series TRE
- Number of Pieces 7
- Cable Carrier Length 7.5 ft
- Compatible with Robot Brand Name Universal Robotics
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.TRE.UR20.D
- Zoro # G911631628
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Cable Carrier Length | 7.5 ft |
Carrier Bend Radius | 58 mm |
Nominal Clamp and Bracket Size | 40 |
Details
Item | Robot Cable Management Kit |
Cable Carrier Number of Links | 205 |
Cable Carrier Series | TRE |
Number of Pieces | 7 |
Compatible with Robot Brand Name | Universal Robotics |
Included Part Numbers | MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (3) TR.COB.40.Z0, TRE.40.058.0.B |
Compatible with Robot Model Number | UR20e |
Description
Cable management kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Nylon Cable Ties- 8" x 500pcs- Fluorescent Blue (CT-08-40-500-FB)
- MERSEN Fuse, RK1 Class, A6D-R Series, Time Delay, 30A, 600V AC, Indicating (A6D30R)
- EATON BUSSMANN UL Class Fuse, CC Class, KTK-R Series, Fast-Acting, 20A, 600V AC, Non-Indicating (KTK-R-20)
- EUCHNER Safety Switch Read Head, For CES-AZ Serie (CES-A-LNN-SC-106601)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- IGUS Mounting Brkt, Med, OW7.68In / 195mm (3175-12PZB)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 46mm (0130.40 MB2)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 26mm, 1Ft (0130.20.0281)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT10114K)
- KABELSCHLEPP Varitrak(R), NylonTube, Width 340mm, 1 Ft (MT1250.295.RDD.2601)
- Triflex R Cable Carriers