Shop All Cable Carriers
Triflex R
Robot Cable Management Kit, 134 Links
Mfr # TR.TRE.UR16.D
Zoro # G411631593
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Carrier Length 4.9 ft
- Compatible with Robot Brand Name Universal Robotics
- Number of Pieces 7
- Cable Carrier Series TRE
- Included Part Numbers MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (3) TR.COB.40.Z0, TRE.40.058.0.B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.TRE.UR16.D
- Zoro # G411631593
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Cable Carrier Length | 4.9 ft |
Carrier Bend Radius | 58 mm |
Nominal Clamp and Bracket Size | 40 |
Details
Item | Robot Cable Management Kit |
Compatible with Robot Brand Name | Universal Robotics |
Number of Pieces | 7 |
Cable Carrier Series | TRE |
Included Part Numbers | MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (3) TR.COB.40.Z0, TRE.40.058.0.B |
Compatible with Robot Model Number | UR16e |
Cable Carrier Number of Links | 134 |
Description
Cable management kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT HOFFMAN Clamp Cover, Type 4X, 12.00x10.00x6.00, SS Type 316L (A12106NFSS6)
- HUBBELL Electrical Box Cover, 1 Gang, Polycarbonate, Flip/Snap (MM110C)
- WIEGMANN Wireway, Sweep Elbow, 6x6 Sq In, Steel, Gray (SL060690)
- LUTRON Designer Wall Plates, Number of Gangs: 5 Gloss Finish, Ivory (CW-5-IV)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-100-0-4)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-125-0-1)
- IGUS Mounting Brkt, Med, OW7.68In / 195mm (3175-12PZB)
- IGUS Cable Carrier, Med, Open, OW7.68In / 195mm (350-175-100-0-4)
- IGUS Mounting Brkt, Med, OW2.87In / 73mm (2050-12PZB)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-100-0-4)
- Triflex R Cable Carriers