Shop All Cable Carriers
Triflex R
Robot Cable Management Kit, 156 Links
Mfr # TR.TRE.UR10.D
Zoro # G211631625
Free Shipping & Returns
$559.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Carrier Bend Radius 58 mm
- Cable Carrier Number of Links 156
- Included Part Numbers MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (3) TR.COB.40.Z0, TRE.40.058.0.B
- Cable Carrier Series TRE
- Compatible with Robot Model Number UR10e
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.TRE.UR10.D
- Zoro # G211631625
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Carrier Bend Radius | 58 mm |
Nominal Clamp and Bracket Size | 40 |
Cable Carrier Length | 5.7 ft |
Details
Item | Robot Cable Management Kit |
Cable Carrier Number of Links | 156 |
Included Part Numbers | MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (3) TR.COB.40.Z0, TRE.40.058.0.B |
Cable Carrier Series | TRE |
Compatible with Robot Model Number | UR10e |
Number of Pieces | 7 |
Compatible with Robot Brand Name | Universal Robotics |
Description
Cable management kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN BRADLEY CORDSET CABLE (2090-XXNFMP-S03)
- SQUARE D NEMA Control Relay, 4NO, 24VAC, 10A (8501XO40V01)
- VELVAC 16-14 AWG Heat-Shrink Fork Terminal #10 Stud PK10 (30324)
- SCHNEIDER ELECTRIC Advanced control unit, TeSys Ultra, 8A to 32A, 3P motors, protection & diagnostic, class 20, coil 24VAC (LUCD32B)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-115-1v1)
- IGUS Mounting Brkt, Med, OW4.69In / 119mm (2100-12PZB)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-150-0-1)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-100-0-4)
- KABELSCHLEPP Mtg Bracket, Uniflex(TM), Width 75mm (0250.065 MB2)
- IGUS Cable Carrier, Med, Open, OW4.69In / 119mm (250-10-055-0-4)
- Triflex R Cable Carriers