Shop All Cable Carriers
Triflex R
Robot Cable Management Kit, 112 Links
Mfr # TR.TRE.CRX5.D
Zoro # G411631630
Free Shipping & Returns
$460.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Carrier Length 4.1 ft
- Cable Carrier Series TRE
- Number of Pieces 7
- Included Part Numbers MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (3) TR.COB.40.Z0, TRE.40.058.0.B
- Carrier Bend Radius 58 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.TRE.CRX5.D
- Zoro # G411631630
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Cable Carrier Length | 4.1 ft |
Carrier Bend Radius | 58 mm |
Nominal Clamp and Bracket Size | 40 |
Details
Item | Robot Cable Management Kit |
Cable Carrier Series | TRE |
Number of Pieces | 7 |
Included Part Numbers | MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (3) TR.COB.40.Z0, TRE.40.058.0.B |
Compatible with Robot Model Number | CRX 5iA |
Cable Carrier Number of Links | 112 |
Compatible with Robot Brand Name | Fanuc |
Description
Cable management kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERIOR ELECTRIC Generator 30 Amp 4 Pole NEMA L14-30P to RV 50 Amp Female NEMA 14-50R 12 Inch 10AWG/3 Cord (RVA1540)
- SQUARE D Wireway, Square-Duct, raintight trough, 6 inch by 6 inch, 4 feet long, NEMA 3R (RDB64)
- EATON Surge Protector, 3 Phase, 480V, 3 Poles, 3 (AGDN48030R)
- SIEMENS Lamp Module w/Bulb, Yellow, LED, Plastic (3SU1401-1BC30-1AA0)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- IGUS Cable Carrier, Micro, Open, OW.89In/22.5mm (07-16-028-0-3)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4.5Ft (HCT16234K)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 1.03In (HCT101141)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-1)
- IGUS Mounting Brkt, Micro, Open, OW.89In/22.5mm (060-16-12PZ)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 30mm (0180.30 MB2)
- Triflex R Cable Carriers