Shop All Cable Carriers
Triflex R
Cable management kit
Mfr # TR.TRE.CRX25.D
Zoro # G411631623
Free Shipping & Returns
$746.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Carrier Series TRE
- Nominal Clamp and Bracket Size 40
- Carrier Bend Radius 58 mm
- Cable Carrier Number of Links 237
- Number of Pieces 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.TRE.CRX25.D
- Zoro # G411631623
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Nominal Clamp and Bracket Size | 40 |
Carrier Bend Radius | 58 mm |
Cable Carrier Length | 8.7 ft |
Details
Item | Robot Cable Management Kit |
Cable Carrier Series | TRE |
Cable Carrier Number of Links | 237 |
Number of Pieces | 7 |
Included Part Numbers | MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (3) TR.COB.40.Z0, TRE.40.058.0.B |
Compatible with Robot Brand Name | Fanuc |
Compatible with Robot Model Number | CRX 25iA |
Description
Cable management kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Circuit Breaker, NDB2-63 C25/3 Series 25A, 3 Pole, 480V AC, C Curve (5ZVC8)
- ELECTRIDUCT Electriduct Stainless Steel Wire Guard Cable Raceway (SR-CSX-SS-4.3-SV)
- RACO Conn Flex, Ac/Mc, 90 deg., 1-1/2", Mall Iron (2206)
- WIEGMANN Steel Enclosure, 8 in H, 8 in W, 8 in D, NEMA 1, Screw On (SC080808GNK)
- TRIFLEX R Cable carrier (TRE.70.110.0.B)
- IGUS Mounting Brkt, Micro, Open, OW.89In/22.5mm (060-16-12PZ)
- ENERGY CHAIN Elbow 90 deg., 1.670 in., Black, Polyamides (I-BVWD-P366GT)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 403.6mm.5Ft (S1250-14.00-RS1-340-3v5)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-1)
- IGUS Mounting Brkt, HD, Open, OW9.84In (505000-20-12)
- KABELSCHLEPP Microtrack(TM), Open, Nylon, Width 38mm, 5Ft (0180.30.0375)
- Triflex R Cable Carriers