Shop All Cable Carriers
Triflex R
Robot Cable Management Kit, 224 Links
Mfr # TR.CRX10/20L.D
Zoro # G511631592
Free Shipping & Returns
$715.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 7
- Compatible with Robot Model Number CRX 10iA/L, CRX 20iA/L
- Compatible with Robot Brand Name Fanuc
- Included Part Numbers MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (3) TR.COB.40.Z0, TRE.40.058.0.B
- Cable Carrier Length 8.2 ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.CRX10/20L.D
- Zoro # G511631592
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Cable Carrier Length | 8.2 ft |
Nominal Clamp and Bracket Size | 40 |
Carrier Bend Radius | 58 mm |
Details
Item | Robot Cable Management Kit |
Number of Pieces | 7 |
Compatible with Robot Model Number | CRX 10iA/L, CRX 20iA/L |
Compatible with Robot Brand Name | Fanuc |
Included Part Numbers | MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (3) TR.COB.40.Z0, TRE.40.058.0.B |
Cable Carrier Number of Links | 224 |
Cable Carrier Series | TRE |
Description
Cable management kit
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 24", UV Black, Heavy Duty, PK50 (MT241750L)
- SIEMENS Power Supply, 120/230V AC, 24V DC, 2A (6ES7 307-1BA00-0AA0)
- RACO Electrical Box Cover, Square, 2 Gang, Square, Galvanized Steel, Duplex Receptacle (972)
- EATON BUSSMANN UL Class Fuse, G Class, SC Series, Time-Delay, 20A, 600V AC, Non-Indicating (SC-20)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- IGUS Mounting Brkt, HD, Open, OW9.21In / 234mm (40000-20-12)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- IGUS Mounting Brkt, Med, OW4.57In / 116mm (2610-12PZB)
- ENERGY CHAIN Tubing Support, 1.120in, Black, Polyamides (I-BFH-23-0)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- IGUS Mounting Brkt, Med, OW3.74In / 95mm (3075-12PZB)
- Triflex R Cable Carriers