Shop All Cable Carriers
Triflex R
Cable management kit for Robotics
Mfr # TR.TRE.UR3.D
Zoro # G911631611
product price: $365.99
/ea
Free Shipping & Returns
$365.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cable Carrier Number of Links 89
- Number of Pieces 6
- Compatible with Robot Brand Name Universal Robotics
- Compatible with Robot Model Number UR3e
- Included Part Numbers MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (2) TR.COB.40.Z0, TRE.40.058.0.B
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TR.TRE.UR3.D
- Zoro # G911631611
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Carrier Bend Radius | 58 mm |
Nominal Clamp and Bracket Size | 40 |
Cable Carrier Length | 3.3 ft |
Details
Item | Robot Cable Management Kit |
Cable Carrier Number of Links | 89 |
Number of Pieces | 6 |
Compatible with Robot Brand Name | Universal Robotics |
Compatible with Robot Model Number | UR3e |
Included Part Numbers | MAT0050175, TL.40.01.Z2, TR.COB.40.Z2, (2) TR.COB.40.Z0, TRE.40.058.0.B |
Cable Carrier Series | TRE |
Description
Cable management kit for Robotics
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Miniature Circuit Breaker, QO Series 30/15A, 1x1, 1x1 Pole, 120/240V AC (QO3015)
- HUBBELL WIRING DEVICE-KELLEMS Strain Relief Cord Grip, Male, Straight (074-01-025)
- TELEMECANIQUE SENSORS Limit Switch Head, Rotary, Side, Maintained (9007C)
- TELEMECANIQUE SENSORS Roller Lever Arm Rod, 5.5 In. Arm L (9007FA6)
- TRIFLEX R Cable carrier (TRE.70.110.0.B)
- KABELSCHLEPP Mtg Bracket, Microtrack(TM), Width 23mm (0180.15 MB2)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-150-0-1)
- IGUS Cable Carrier, E2 Micro E2-10, 20X38mm, 1ft (E2-10-20-038-0)
- ENERGY CHAIN Corrugated Tubing, PA 12, 1/4 in., 25 ft (I-PIST-07B-25)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-1)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 10 ft (I-PIST-10B-10)
- Triflex R Cable Carriers