Shop All Cable Carriers
Triflex R
Cable carrier
Mfr # TRE.70.110.0.B
Zoro # G611420140
product price: $89.29
/ea
Free Shipping & Returns
$89.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Press In
- Outside Width 3.2 in
- Cavity Width 2.8 in
- Cavity Height 0.9 in, 1.1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TRE.70.110.0.B
- Zoro # G611420140
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 3.2 in |
Cavity Width | 2.8 in |
Cavity Height | 0.9 in, 1.1 in |
Bend Radius | 4.3 in |
Length | Order to Length |
Max. Cable Dia. | 26 mm |
Details
Item | Cable carrier |
Style | Open |
Frame Stay | Press In |
Link to Link Pitch | 1.0 in |
Type | Triflex(R) |
For Use With | Multi Axis Robots |
Number of Channels | 2 |
Features | B-Version Offers 4x Higher Torsion Forces, Bend Radius R from 50 to 182 mm, C-Version 50% Higher Tensile Forces, Easy to Lengthen and Shorten, High Torsion Resistance, Very easy to Fill |
Carrier Design | Open |
Series | R Series TRE |
Description
Cable carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELECTRIDUCT Plastic Flanged Wire Guard- 2" x 5ft- White, PK 5 (SR-WG-200-5-5PK-WT)
- RACO Set Screw Coupling, 3/4" Conduit, Steel (2023)
- KABLE KONTROL Cable Zip Ties 24" Inch Long Heavy Duty - UV Resistant Nylon - 175 Lbs Tensile Strength - 100 pc Pack (CT-24-BK-100PK)
- EATON BUSSMANN Glass Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200A at 250V AC, 10kA at 125V AC (BP/MDL-8)
- IGUS Cable Carrier, Mini, Open, OW1.42In / 36mm (15-025-075-0-1)
- IGUS Cable Carrier, Mini, Open, OW1.93In / 49mm (15-038-038-0-1)
- IGUS Cable Carrier, Med, Open, OW2.13In / 54mm (250-03-055-0-4)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-125-0-1)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 1Ft (0250.030.065.0451)
- IGUS Cable Carrier, Mini, Open, OW2.40In / 61mm (15-050-038-0-3)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-063-0-4)
- Triflex R Cable Carriers