Shop All Cable Carriers
Triflex R
Cable Carrier, R Series TRE
Mfr # TRE.60.087.0.B
Zoro # G611420102
product price: $73.25
/ea
$73.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Press In
- Outside Width 2.5 in
- Cavity Width 2.2 in
- Cavity Height 0.8 in, 0.9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TRE.60.087.0.B
- Zoro # G611420102
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 2.5 in |
Cavity Width | 2.2 in |
Cavity Height | 0.8 in, 0.9 in |
Bend Radius | 3.4 in |
Length | Order to Length |
Max. Cable Dia. | 20.5 mm |
Details
Item | Cable carrier |
Style | Open |
Frame Stay | Press In |
Link to Link Pitch | 0.8 in |
For Use With | Multi Axis Robots |
Type | Triflex(R) |
Series | R Series TRE |
Carrier Design | Open |
Features | B-Version Offers 4x Higher Torsion Forces, Bend Radius R from 50 to 182 mm, C-Version 50% Higher Tensile Forces, Easy to Lengthen and Shorten, High Torsion Resistance, Very easy to Fill |
Number of Channels | 2 |
Description
Cable carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIEMENS 2NO AUX CONTACTS, SIDE MOUNT (3RH1921-1EA20)
- SCHNEIDER ELECTRIC Spacing Cover, UL 508 Type E, For GV3P (GV3G66)
- SQUARE D Circuit Breaker, QO Series 20A, 1 Pole, 120V AC (6562821)
- POWER FIRST Male Disconnect, Blue, 16-14AWG, PK50 (24C788)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- IGUS Cable Carrier, Med, Open, OW2.87In / 73mm (250-05-055-0-4)
- IGUS Cable Carrier, Med, Tube, OW3.58In / 91mm (2680-07-150-0-4)
- IGUS Mounting Brkt, Mini, Open, OW1.02In / 26mm (1015-12PZ)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R), Length, 1Ft, Width, 2.12In (HCT161191)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- ENERGY CHAIN Connector, 0.620 in., Black, Polyamides (I-BVND-P112GT)
- Triflex R Cable Carriers