Shop All Cable Carriers
Triflex R
Cable Carrier, Triflex R Series TRE
Mfr # TRE.50.080.0.B
Zoro # G011419997
product price: $68.39
/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Press In
- Outside Width 54 mm
- Cavity Width 47.7 mm
- Cavity Height 16.2 mm, 18.8 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TRE.50.080.0.B
- Zoro # G011419997
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 54 mm |
Cavity Width | 47.7 mm |
Cavity Height | 16.2 mm, 18.8 mm |
Bend Radius | 80 mm |
Length | Order to Length |
Max. Cable Dia. | 16.5 mm |
Details
Item | Cable carrier |
Style | Open |
Frame Stay | Press In |
Link to Link Pitch | 17.4 mm |
Type | Triflex(R) |
Number of Links | 58 |
For Use With | Multi Axis Robots |
Number of Channels | 2 |
Carrier Design | Open |
Series | Triflex R Series TRE |
Features | B-Version Offers 4x Higher Torsion Forces, Bend Radius R from 50 to 182 mm, C-Version 50% Higher Tensile Forces, Easy to Lengthen and Shorten, High Torsion Resistance, Very easy to Fill |
Description
Cable carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AC WORKS 1.5FT L14-30P 30A 4-Prong Locking Plug to 4 Home Outlets with 20A Breaker (L1430CBF520)
- BURNDY One Hole Lug Compress Connector, 2/0 AWG (YAD26M20E34)
- AMERTAC Light Control Brass 150W (SLC4CPL)
- TECHFLEX Sleeving, 0.750 In., 100 ft., Black (FGN0.75BK100)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-100-0-4)
- IGUS Cable Carrier, HD, Open, OW9.84In (5050-20-150-0-5)
- IGUS Cable Carrier, Med, Open, OW3.66In / 93mm (250-07-055-0-4)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-200-0-4)
- IGUS Cable Carrier, Med, Tube, OW3.74In / 95mm (3480-075-200-0-1)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-1)
- Triflex R Cable Carriers