Shop All Cable Carriers
Triflex R
Cable carrier
Mfr # TRE.40.058.0.B
Zoro # G411420135
product price: $62.19
/ea
$62.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Open
- Frame Stay Press In
- Outside Width 1.7 in
- Cavity Width 1.5 in
- Cavity Height 0.5 in, 0.6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TRE.40.058.0.B
- Zoro # G411420135
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Outside Width | 1.7 in |
Cavity Width | 1.5 in |
Cavity Height | 0.5 in, 0.6 in |
Bend Radius | 2.3 in |
Length | Order to Length |
Max. Cable Dia. | 13 mm |
Details
Item | Cable carrier |
Style | Open |
Frame Stay | Press In |
Link to Link Pitch | 0.5 in |
Type | Triflex(R) |
For Use With | Multi Axis Robots |
Series | R Series TRE |
Number of Channels | 2 |
Carrier Design | Open |
Features | B-Version Offers 4x Higher Torsion Forces, Bend Radius R from 50 to 182 mm, C-Version 50% Higher Tensile Forces, Easy to Lengthen and Shorten, High Torsion Resistance, Very easy to Fill |
Description
Cable carrier
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Rectangular Covers And Flanges (PFBRFBL2)
- DISCO Mini Blade Fuses 3 Amp Purple Type ATM PK10 (1732PK10)
- EATON Manual Mtr Protctr, 25A, PushButtn, Frame B (XTPB025BC1)
- DOLPHIN COMPONENTS Coupler, Cable, BNC/Male, RG59, PK10 (DC-78-10)
- TRIFLEX R Cable carrier (TRE.70.110.0.B)
- HUBBELL WIRING DEVICE-KELLEMS CableTrak(R) With Brackets, Length, 4Ft (HCT16219K)
- ENERGY CHAIN Corrugated Tubing, PA 12, 3/4 in., 10 ft (I-PIST-23B-10)
- IGUS Mounting Brkt, Mini, Open, OW1.02In / 26mm (1015-12PZ)
- ENERGY CHAIN Tubing Support, 1.670in, Black, Polyamides (I-BFH-36-0)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-125-0-1)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 60mm, 5Ft (0250.030.050.0455)
- Triflex R Cable Carriers