Shop All Cable Carriers
Triflex R
Bracket
Mfr # TR.70.02
Zoro # G011631603
product price: $65.49
/ea
$65.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Through Holes
- Type Triflex R
- For Use With Size Index 40 Triflex R TRC Series, Size Index 40 Triflex R TRE Series
- Mounting Bracket Design With Strain Relief Teeth
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Triflex R
- MFR # TR.70.02
- Zoro # G011631603
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Accessory Length | 84.5 mm |
Accessory Height | 38.8 mm |
Details
Item | Bracket |
Style | Round |
Frame Stay | Through Holes |
Type | Triflex R |
For Use With | Size Index 40 Triflex R TRC Series, Size Index 40 Triflex R TRE Series |
Mounting Bracket Design | With Strain Relief Teeth |
Strain Relief | Strain Relief Not Available |
Features | Captive Snap Lock, Size Index 40 |
Series | R Series |
Mounting Bracket Type | Fixed End, Moving End |
Description
Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY Split-Bolt Connector, 8 str to 4 str (KSA4)
- APPLETON ELECTRIC Electrical Mounting Body for Contender Series, Gang Box, 1 Gang, Malleable Iron (EDSC171)
- VICTRON ENERGY DC to DC Converter, 48V DC to 48V DC, 120VA, 0 Hz (ORI484810110)
- SAFCORD Safcord® Carpet Cord Cover - Black - 4" Wide - 100' Long (SF4-100-BLACK)
- TRIFLEX R Cable carrier (TRE.70.110.0.B)
- IGUS Cable Carrier, Med, Tube, OW7.68In / 195mm (3480-175-200-0-4)
- ROBOTRAX Mounting Bracket, W 3.23In, for 4NGA7 (R 040)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-100-0-4)
- IGUS Cable Carrier, Micro, Open, OW1.06In / 27mm (07-20-028-0-3)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-150-0-1)
- ENERGY CHAIN Corrugated Tubing, PA 12, 5/16 in., 25 ft (I-PIST-10B-25)
- Triflex R Cable Carriers