Shop All Cable Carriers
Triflex R
Bracket, R Series
Mfr # TR.60.02
Zoro # G711631569
$64.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Through Holes
- For Use With Size Index 60 Triflex R TRC Series, Size Index 60 Triflex R TRE Series
- Type Triflex(R)
- Features Captive Snap Lock, Size Index 60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.60.02
- Zoro # G711631569
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Accessory Height | 32 mm |
Accessory Length | 126 mm |
Details
Item | Bracket |
Style | Round |
Frame Stay | Through Holes |
For Use With | Size Index 60 Triflex R TRC Series, Size Index 60 Triflex R TRE Series |
Type | Triflex(R) |
Features | Captive Snap Lock, Size Index 60 |
Mounting Bracket Design | Without Strain Relief |
Strain Relief | Strain Relief Not Available |
Mounting Bracket Type | Fixed End, Moving End |
Series | R Series |
Description
Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Finger Safe Fuse Block, CC UL Class, 3 Poles, 0 to 30A Amp Range, 600V AC/DC Volt Rating (CHCC3DIU)
- NVENT HOFFMAN Elbow, 6.00x6.00, Gray, Steel 90 deg. (F66WE90)
- TAYM Electrical Box Cover, 2 Gang, Polycarbonate (MM2420C)
- EATON Proximity Sensor, Inductive, 30mm, NO (E57LAL30A2EA)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- KABELSCHLEPP Uniflex(TM), Open, Nylon, Width 75mm, 5Ft (0250.030.065.0385)
- IGUS Mounting Brkt, HD, Open, OW9.84In (505000-20-12)
- IGUS Mounting Brkt, Micro, Open, OW1.06In / 27mm (060-20-12PZ)
- ENERGY CHAIN Connector Lock Nut, 1.12in, Blk, Polyamides (I-BMN-21)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-075-1v1)
- ENERGY CHAIN Connector Lock Nut, 2.15in, Blk, Polyamides (I-BMN-48)
- Triflex R Cable Carriers