Shop All Cable Carriers
Triflex R
Bracket, R Series
Mfr # TR.60.01
Zoro # G911631482
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Through Holes
- For Use With Size Index 60 Triflex R TRC Series, Size Index 60 Triflex R TRE Series
- Type Triflex(R)
- Mounting Bracket Type Fixed End, Moving End
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.60.01
- Zoro # G911631482
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Accessory Height | 57 mm |
Accessory Length | 126 mm |
Details
Item | Bracket |
Style | Round |
Frame Stay | Through Holes |
For Use With | Size Index 60 Triflex R TRC Series, Size Index 60 Triflex R TRE Series |
Type | Triflex(R) |
Mounting Bracket Type | Fixed End, Moving End |
Series | R Series |
Strain Relief | Strain Relief Available |
Features | Captive Snap Lock, Size Index 60 |
Mounting Bracket Design | With Strain Relief Teeth |
Description
Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL WIRING DEVICE-KELLEMS Extra Heavy Duty Industrial Grade, Locking Toggle Switches, General Purpose AC, Three Way, 20A 120/277V AC, Back and Side Wired Key Guide (HBL1223LI)
- REMINGTON INDUSTRIES Lug Terminals, 2 AWG Gauge Wire, 3/8" Tin-Plated Copper Stud, PK 10 (SC35-10-10)
- AIMS POWER Power Inverter and Battery Charger, Pure Sine Wave, 9,000 W Peak, 3,000 W Continuous, 2 Outlets (PICOGLF30W24V120VR)
- NATIONAL HARDWARE FLEXIBLE HANGER ZN 2PK (N168-815)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- IGUS Cable Carrier, Med, Open, OW5.31In / 135mm (350-115-200-0-1)
- IGUS Mounting Brkt, Mini, Open, OW1.42In / 36mm (1025-12PZ)
- IGUS Mounting Brkt, Mini, Open, OW1.02In / 26mm (1015-12PZ)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-125-0-1)
- IGUS Cable Carrier, Med, Open, OW3.58In / 91mm (27-07-063-0-1)
- KABELSCHLEPP Varitrak(R), Open, Steel, Twist, 136.6mm, 1Ft (S0650.1-4.00-RS1-115-1v1)
- Triflex R Cable Carriers