Shop All Cable Carriers
Triflex R
Bracket, R Series
Mfr # TR.50.02
Zoro # G111631503
$55.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Round
- Frame Stay Through Holes
- Type Triflex R
- For Use With Size Index 50 triflex R TRC Series, Size Index 50 triflex R TRE Series
- Mounting Bracket Design Without Strain Relief
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Triflex R
- MFR # TR.50.02
- Zoro # G111631503
- Country of Origin Germany
- Category Cable Carriers
Dimensions
Accessory Height | 21 mm |
Accessory Length | 84.5 mm |
Details
Item | Bracket |
Style | Round |
Frame Stay | Through Holes |
Type | Triflex R |
For Use With | Size Index 50 triflex R TRC Series, Size Index 50 triflex R TRE Series |
Mounting Bracket Design | Without Strain Relief |
Strain Relief | Strain Relief Not Available |
Series | R Series |
Features | Captive Snap Lock, Size Index 50 |
Mounting Bracket Type | Fixed End, Moving End |
Description
Bracket
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Nonfusible Enclosed Disconnect Switch, 600V AC, NEMA 12K, 4, 4X (HBLDS6)
- PARTNERS BRAND UV Cable Ties, 50#, 11", Black, 1000/Case (CTUV1150)
- HAMMOND Steel Enclosure, 9 in D (N1A36309)
- BURNDY Split-Bolt Connector, 12 sol to 6 sol (KSU17)
- TRIFLEX R Cable Carrier, R Series TRE (TRE.70.110.0.B)
- IGUS Mounting Brkt Set, E2-15 Series, 10 W (E2-150-10-12PZ)
- IGUS Cable Carrier, Med, Tube, OW2.13In / 54mm (2480-03-125-0-1)
- IGUS Mounting Brkt Set, E2-10 Series, 20 W (E2-100-20-12PZ)
- KABELSCHLEPP Varitrak MC, Open, Nyln/Alum, W11.34In, L5Ft (MC0950-10.00-RS-200-3V5)
- IGUS Mounting Brkt, Med, OW3.58In / 91mm (2607-12PZB)
- IGUS Cable Carrier, Med, Open, OW4.57In / 116mm (27-10-100-0-4)
- Triflex R Cable Carriers